Motion
62052
Shrink Discs (External) - 12.5980 in ID, 20.4720 in OD
Mi Item #15302839
MFR #62052
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Discs (External) - 12.5980 in ID, 20.4720 in OD
Mi Item #15302839
MFR #62052

Mfr description
H3204 B-LOC SD 320-40 STD DUTY 12.9 B-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    14.9610 in
  • Bolt Size
    M24 x 65
  • Bore Diameter
    12.5980 in
  • Bore Size
    12.5980 in
  • Outside Diameter  
    20.4720 in
  • Weight
    306.000 lbs

Details

  • Maximum Transmitted Torque
    319322 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)