Motion
62053
Shrink Discs (External) - 13.3860 in ID, 22.4410 in OD
Mi Item #15302840
MFR #62053
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Discs (External) - 13.3860 in ID, 22.4410 in OD
Mi Item #15302840
MFR #62053

Mfr description
H3404 B-LOC SD 340-40 STD DUTY 12.9 B-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    15.8270 in
  • Bolt Size
    M24 x 70
  • Bore Diameter
    13.3860 in
  • Bore Size
    13.3860 in
  • Outside Diameter  
    22.4410 in
  • Weight
    421.000 lbs

Details

  • Maximum Transmitted Torque
    427729 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)