Motion
H4804
Shrink Disc - Single Taper
MI ITEM #15302849
MFR #H4804
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Disc - Single Taper
MI ITEM #15302849
MFR #H4804

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H4804 B-LOC SD 480-40 STD DUTY 12.9 B-L

Specifications

  • Outside Diameter
  • Maximum Transmitted Torque
    1269912 ft-lbs
  • Weight
    1098.000 lbs
  • Bore Diameter
    18.8980 in
  • Bolt Circle Diameter
    21.7320 in
  • Bore Size
    18.8980 in
  • Bolt Size
    M30 x 100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought