Motion
62061
Shrink Discs (External) - 19.6850 in ID, 33.4650 in OD
MI ITEM #15302850
MFR #62061
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Discs (External) - 19.6850 in ID, 33.4650 in OD
MI ITEM #15302850
MFR #62061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    22.5200 in
  • Bolt Size
    M30 x 100
  • Bore Diameter
    19.6850 in
  • Bore Size
    19.6850 in
  • Outside Diameter  
    33.4650 in
  • Weight
    1268.000 lbs

Details

  • Maximum Transmitted Torque
    1340708 ft-lbs

Overview

Mfr description
H5004 B-LOC SD 500-40 STD DUTY 12.9 B-L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought