Motion
62018
Shrink Discs (External) - 2.1650 in ID, 3.9370 in OD
MI ITEM #15302852
MFR #62018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Discs (External) - 2.1650 in ID, 3.9370 in OD
MI ITEM #15302852
MFR #62018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    2.8350 in
  • Bolt Size
    M8 x 20
  • Bore Diameter
    2.1650 in
  • Bore Size
    2.1650 in
  • Outside Diameter  
    3.9370 in
  • Weight
    2.600 lbs

Details

  • Maximum Transmitted Torque
    2264 ft-lbs

Overview

Mfr description
H0554 B-LOC SD 55-40 STD DUTY 12.9 B-LO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought