Motion
H0684
Shrink Disc - Single Taper
MI ITEM #15302858
MFR #H0684
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Disc - Single Taper
MI ITEM #15302858
MFR #H0684

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H0684 B-LOC SD 68-40 STD DUTY 12.9 B-LO

Specifications

  • Outside Diameter
  • Maximum Transmitted Torque
    3171 ft-lbs
  • Weight
    3.100 lbs
  • Bore Diameter
    2.6770 in
  • Bolt Circle Diameter
    3.3860 in
  • Bore Size
    2.6770 in
  • Bolt Size
    M8 x 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought