Motion
62022
Shrink Discs (External) - 2.9530 in ID, 5.4330 in OD
Mi Item #15302859
MFR #62022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Discs (External) - 2.9530 in ID, 5.4330 in OD
Mi Item #15302859
MFR #62022

Mfr description
H0754 B-LOC SD 75-40 STD DUTY 12.9 B-LO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    3.9370 in
  • Bolt Size
    M10 x 25
  • Bore Diameter
    2.9530 in
  • Bore Size
    2.9530 in
  • Outside Diameter  
    5.4330 in
  • Weight
    5.100 lbs

Details

  • Maximum Transmitted Torque
    4417 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)