Motion
62025
Shrink Discs (External) - 3.5430 in ID, 6.1020 in OD
Mi Item #15302862
MFR #62025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Discs (External) - 3.5430 in ID, 6.1020 in OD
Mi Item #15302862
MFR #62025

Mfr description
H0904 B-LOC SD 90-40 STD DUTY 12.9 B-LO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    4.4880 in
  • Bolt Size
    M10 x 25
  • Bore Diameter
    3.5430 in
  • Bore Size
    3.5430 in
  • Outside Diameter  
    6.1020 in
  • Weight
    7.500 lbs

Details

  • Maximum Transmitted Torque
    6770 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)