Motion
48-22-8496

MILWAUKEE TOOL
48-22-8496

Tool Storage Accessory & Component Part - Wall Plate
MI ITEM #15304205
MFR #48-22-8496
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8496

Tool Storage Accessory & Component Part - Wall Plate
MI ITEM #15304205
MFR #48-22-8496

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Promo Price
Quote Required

Specifications

Dimensions

  • Height
    20.0000 in
  • Width
    10.2500 in

Details

  • Accessory Type
    Wall Plate
  • Color
    Black
  • Features & Benefits
    • Most Versatile, Durable, Modular Storage System • Quick Alignment Tabs • Metal Reinforced Mounting Tracks • 50lbs Wall Mounted Capacity • Impact Resistant Polymer Body • Fully Customize Your Shop • Modular Connectivity with All PACKOUT™ Components • Includes (1) PACKOUT™ Compact Wall Plates • Limited Lifetime Warranty
  • Type
    Compact Wall Plate

Overview

Mfr description
48-22-8496 PACKOUT COMPACT WALL PLATE
  • Most Versatile, Durable, Modular Storage System
  • Quick Alignment Tabs
  • Metal Reinforced Mounting Tracks
  • 50lbs Wall Mounted Capacity
  • Impact Resistant Polymer Body
  • Fully Customize Your Shop
  • Modular Connectivity with All PACKOUT™ Components
  • Includes (1) PACKOUT™ Compact Wall Plates
  • Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought