Motion
48-22-8497

MILWAUKEE TOOL
48-22-8497

Tool Storage Accessory & Component Part - Wall Plate
MI ITEM #15304206
MFR #48-22-8497
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8497

Tool Storage Accessory & Component Part - Wall Plate
MI ITEM #15304206
MFR #48-22-8497

Mfr description
48-22-8497 PACKOUT LARGE WALL PLATE
  • Most Versatile, Durable, Modular Storage System
  • Quick Alignment Tabs
  • Metal Reinforced Mounting Tracks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    20.0000 in
  • Width
    30.7500 in

Details

  • Accessory Type
    Wall Plate
  • Features & Benefits
    • Most Versatile, Durable, Modular Storage System • Quick Alignment Tabs • Metal Reinforced Mounting Tracks • 150lbs Weight Capacity • Impact Resistant Polymer Body • Fully Customize Your Shop • Modular Connectivity with All PACKOUT Products • Includes (1) PACKOUT Large Wall Plate • Limited Lifetime Warranty
  • Type
    Large Wall Plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)