Overview
Mfr description
48-73-1462 10PK MIRRORED EYE VISOR REPLA
- Best Fit, Easy Headlamp Use
- More Comfortable Pivoting Visor Angle
- Raise & Lower with Headlamp Mounted
- Lasting Fog-Free Interior Coating
- BOLT™ - Secure Accessories Simultaneously
- Includes 10 Clear Replacement Lenses
- ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated
- Third-Party tested & certified
- High-Impact Polycarbonate Lens
- Secure Locking Captive Slide
- For use with BOLT™ Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data