Motion
48-73-2019

MILWAUKEE TOOL
48-73-2019

Safety Glasse - Anti-Fog
Mi Item #15304227
MFR #48-73-2019
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-2019

Safety Glasse - Anti-Fog
Mi Item #15304227
MFR #48-73-2019

Mfr description
48-73-2019 SAFETY GLASSES - MIRRORED ANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.05 lbs, 22.68 g

Details

  • ANSI Rating
    ANSI/ISEA Z87.1 (+) - 2020
  • Approval Listing Regulations
    ANSI/ISEA Z87.1 (+) - 2020, CSA Z94.3
  • Comfort Features
    Comfortable Temple Arms, Flexible Nose Bridge
  • Description
    Safety Glasses - Mirrored Anti-Scratch Lenses
  • Lens Coating
    Anti-Fog
  • Lens Color Family
    Mirror
  • Lens Shade
    Mirrored
  • Manufacturer Stock Number
    48-73-2019
  • Noisepiece Type
    Flexible Nose Bridge
  • Product Line
    Gear
  • Specialty Features
    Anti Scratch, Flexible Nose Bridge
  • Standards Met
    ANSI/ISEA Z87.1 (+) - 2020, CSA Z94.3
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)