Specifications
Details
- Features & Benefits• Tear-Resistant Layered Material • Reinforced Structure Holds Shape • 50Lbs Weight Capacity • All Metal Hardware • Constructed with 1680D & 1800D Ballistic Material for Durability • Storable Padded Shoulder Strap • Stamped Metal Tape Clip • 39 Total Pockets • Most Versatile, Durable Modular Storage System • Part of the PACKOUT™ Modular Storage System • Limited Lifetime Warranty
- MaterialBallistic
- Number Of Compartments39
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)