Specifications
Dimensions
- Height20.0000 in
- Width18.0000 in
Details
- Accessory TypeStructured Backpack
- Features & Benefits• Tear-Resistant Layered Material • Reinforced Structure Holds Shape • 50Lbs Weight Capacity • Constructed with 1680D & 1800D Ballistic Material for Durability • Padded Shoulder Straps • Stamped Metal Tape Clip • 42 Total Pockets • Most Versatile, Durable Modular Storage System • Part of the PACKOUT™ Modular Storage System • Limited Lifetime Warranty
Overview
Mfr description
48-22-8303 PACKOUT STRUCTURED BACKPACK
- Tear-Resistant Layered Material
- Reinforced Structure Holds Shape
- 50Lbs Weight Capacity
- Constructed with 1680D & 1800D Ballistic Material for Durability
- Padded Shoulder Straps
- Stamped Metal Tape Clip
- 42 Total Pockets
- Most Versatile, Durable Modular Storage System
- Part of the PACKOUT™ Modular Storage System
- Limited Lifetime Warranty