Motion
DWST08510

DEWALT
DWST08510

Large Scale Storage
MI ITEM #15312314
MFR #DWST08510
Price$566.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWST08510

Large Scale Storage
MI ITEM #15312314
MFR #DWST08510

Mfr description
DWST08510 DXL DEEP DRAWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.23/each

Specifications

Dimensions

  • Height
    31.0000 in
  • Width
    23.0000 in

Details

  • Color
    Black
  • Material
    Steel
  • Type
    Mobile Tool Storage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)