Motion
DWST60510

DEWALT
DWST60510

655 mm Wide, 30.0000 in Deep, 48.0000 in High, Black, Modular Workstation
MI ITEM #15312319
MFR #DWST60510
List Price$2,263.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWST60510

655 mm Wide, 30.0000 in Deep, 48.0000 in High, Black, Modular Workstation
MI ITEM #15312319
MFR #DWST60510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,263.03/each for your price

Overview

Mfr description
DWST60510 DXL - 5 IN 1 TOWER

Specifications

  • Type
    Modular Workstation
  • Width
    655 mm
  • Depth
    30.0000 in
  • Color
    Black
  • Height
    48.0000 in
  • Material
    Metal
  • Weight
    220 lbs
  • Length
    48.0000 in
  • Includes
    (1) Storage Unit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought