Motion
AUGER ARC PILING 2-1/2X50'

CONTINENTAL
AUGER ARC PILING 2-1/2X50'

AUGER ARC PILING 2-1/2X50'
MI ITEM #15313752
MFR #AUGER ARC PILING 2-1/2X50'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
AUGER ARC PILING 2-1/2X50'

AUGER ARC PILING 2-1/2X50'
MI ITEM #15313752
MFR #AUGER ARC PILING 2-1/2X50'

Mfr description
AUGER ARC PILING 2-1/2X50'
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.5000 in
  • Weight
    2.365 lb

Details

  • Cover Color
    Black
  • Cover Material
    EPDM
  • Hose Type
    Material Handling
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -35 °F
  • Temperature Range
    -35°F to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)