Motion
VARIFLEX RED 200WP 1X300' REEL

CONTINENTAL
VARIFLEX RED 200WP 1X300' REEL

VARIFLEX RED 200WP 1X300' REEL
MI ITEM #15322982
MFR #VARIFLEX RED 200WP 1X300' REEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
VARIFLEX RED 200WP 1X300' REEL

VARIFLEX RED 200WP 1X300' REEL
MI ITEM #15322982
MFR #VARIFLEX RED 200WP 1X300' REEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.566 lb

Details

  • Cover Color
    Red
  • Cover Material
    Nitrile/PVC - Type C2
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 210 °F

Overview

Mfr description
VARIFLEX RED 200WP 1X300' REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought