Motion
XCP5-04x250RL ISO 18752 AC 1/4"

CONTINENTAL
XCP5-04x250RL ISO 18752 AC 1/4"

Hydraulic Hose - 1/4 in ID, 5075 psi Working Pressure, Synthetic Rubber Cover
Mi Item #15324998
MFR #XCP5-04x250RL ISO 18752 AC 1/4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XCP5-04x250RL ISO 18752 AC 1/4"

Hydraulic Hose - 1/4 in ID, 5075 psi Working Pressure, Synthetic Rubber Cover
Mi Item #15324998
MFR #XCP5-04x250RL ISO 18752 AC 1/4"

Mfr description
XCP5-04X250RL ISO 18752 AC 1/4"
  • 4:1 Safety Factor
  • Constant Pressure Rating
  • ISO 18752 Compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    4
  • Nominal Hose Inner Diameter  
    1/4 in

Details

  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    21190062
  • Reinforcement Type
    2 Layers, Braided, Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Working Pressure
    5075 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)