Motion
XCP5-06x250RL ISO 18752 AC 3/8"

CONTINENTAL
XCP5-06x250RL ISO 18752 AC 3/8"

Hydraulic Hose - 3/8 in ID, 5075 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #15324999
MFR #XCP5-06x250RL ISO 18752 AC 3/8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XCP5-06x250RL ISO 18752 AC 3/8"

Hydraulic Hose - 3/8 in ID, 5075 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #15324999
MFR #XCP5-06x250RL ISO 18752 AC 3/8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XCP5-06X250RL ISO 18752 AC 3/8"
  • 4:1 Safety Factor
  • Constant Pressure Rating
  • ISO 18752 Compliant
  • MSHA Flame Resistant Cover
  • Extended Life™ Cover

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    5075 psi
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Manufacturer Catalog Number
    21190064
  • Hose Dash Size
    6
  • Reinforcement Type
    2 Layers, Braided, Steel Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought