Motion
1056877

BRADY
1056877

SIGN, EXIT RED LTRS, LUMINOUS, BLK FRAME
Mi Item #15332633
MFR #1056877
Price$239.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
1056877

SIGN, EXIT RED LTRS, LUMINOUS, BLK FRAME
Mi Item #15332633
MFR #1056877

Mfr description
1056877 SIGN, EXIT RED LTRS, LUMINOUS, B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.94/each

Specifications

Dimensions

  • Height
    7-1/2 in
  • Overall Height
    7-1/2 in
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    13 in

Details

  • Accessory Type
    Sign Frame
  • Color
    White on Red
  • Graphic Type
    Text
  • Language
    English
  • Material
    Plastic
  • Message
    Framed Glow In The Dark Exit Sign - Red/White
  • Message Subject
    Exits & Entrances
  • Mounting
    Wall Mounted
  • Number Of Printed Sides
    1
  • Reflective Grade
    Non Reflective
  • Reflective Or Glow In The Dark
    Glow In The Dark
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)