Motion
1136217

BRADY
1136217

Decibel Status Sign EAR PROTECTION REQUIRED SOUND GREATER THAN 85 DB 20x24
Mi Item #15332690
MFR #1136217
Price$1,442.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
1136217

Decibel Status Sign EAR PROTECTION REQUIRED SOUND GREATER THAN 85 DB 20x24
Mi Item #15332690
MFR #1136217

Mfr description
1136217 24X20 EAR PROTECT DB KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,442.04/each

Specifications

Dimensions

  • Character Height
    3.5000 in
  • Overall Height
    20.0000 in
  • Width
    24.0000 in, 609.60 mm

Details

  • Application
    Facility Identification, Safety Identification
  • Backing Material
    Aluminum, Polyethylene
  • Coating
    Matte
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Graphics
    Hearing Protection Symbol
  • Includes
    AC Power Adapter
  • Indoor Outdoor Use
    Indoor
  • Language
    English
  • Material
    Aluminum, Polyethylene
  • Message
    Ear Protection Required When The Sound Level Is Greater Than 85 Db
  • Message Header
    Caution
  • Message Or Symbol
    Ear Protection Required When The Sound Level Is Greater Than 85 Db
  • Mounting
    Wall Mounted
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Shape
    Rectangle
  • Standards Met
    OSHA 1910.95
  • Symbol Type
    Hearing Protection Symbol
  • Type
    Caution Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)