Motion
1136219

BRADY
1136219

Decibel Status Sign HEARING PROTECTION REQUIRED 85 DB OR MORE 20x24 Headphone
Mi Item #15332692
MFR #1136219
Price$1,442.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
1136219

Decibel Status Sign HEARING PROTECTION REQUIRED 85 DB OR MORE 20x24 Headphone
Mi Item #15332692
MFR #1136219

Mfr description
1136219 24X20 EAR PROTECT HEAD DB KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,442.04/each

Specifications

Dimensions

  • Character Height
    3.5000 in
  • Overall Height
    20.0000 in
  • Thickness
    2.0000 in, 50.80 mm
  • Width
    24.0000 in, 609.60 mm

Details

  • Application
    Facility Identification, Safety Identification
  • Backing Material
    Aluminum, Polyethylene
  • Coating
    Matte
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Graphics
    Hard Hat Required Symbol
  • Includes
    AC Power Adapter
  • Indoor Outdoor Use
    Indoor
  • Language
    English
  • Material
    Aluminum, Polyethylene
  • Message
    Caution Hearing Protection Required 85 Db Or Less None 85 Db Or More
  • Message Header
    Caution
  • Message Or Symbol
    Caution Hearing Protection Required 85 Db Or Less None 85 Db Or More
  • Mounting
    Wall Mounted
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Shape
    Rectangle
  • Standards Met
    OSHA 1910.95
  • Symbol Type
    Hearing Protection Symbol
  • Type
    Caution Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)