Motion
1136229

BRADY
1136229

Decibel Status Sign EAR PROTECTION REQUIRED SOUND GREATER THAN 85 DB 12x10 Post Mount
Mi Item #15332702
MFR #1136229
Price$1,833.11/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
1136229

Decibel Status Sign EAR PROTECTION REQUIRED SOUND GREATER THAN 85 DB 12x10 Post Mount
Mi Item #15332702
MFR #1136229

Mfr description
1136229 12X10 STANCHION EAR PROTECT DB K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,833.11/kt

Specifications

Dimensions

  • Character Height
    3.5000 in
  • Overall Height
    12.0000 in
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification, Safety Identification
  • Backing Material
    Aluminum, Polyethylene
  • Coating
    Matte
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Includes
    AC Power Adapter, Sign, Frame, Bracket, Stanchion
  • Indoor Outdoor Use
    Indoor
  • Language
    English
  • Material
    Aluminum, Polyethylene
  • Message
    Caution Ear Protection Required When The Sound Level Is Greater Than 85 Db
  • Message Header
    Caution
  • Message Or Symbol
    Caution Ear Protection Required When The Sound Level Is Greater Than 85 Db
  • Mounting
    Post Mounted
  • Number Of Sides
    1
  • Package Type
    Kit
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Shape
    Rectangle
  • Standards Met
    OSHA 1910.95
  • Symbol Type
    Eye Protection Required
  • Type
    Sign, Frame, Bracket, and Stanchion
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)