Motion
1136230

BRADY
1136230

Decibel Status Sign EAR PROTECTION REQUIRED 85 DB OR MORE 12x10 Ear Plug Post Mount
Mi Item #15332703
MFR #1136230
Price$1,833.11/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
1136230

Decibel Status Sign EAR PROTECTION REQUIRED 85 DB OR MORE 12x10 Ear Plug Post Mount
Mi Item #15332703
MFR #1136230

Mfr description
1136230 12X10 STANCHION EAR PROTECT PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,833.11/kt

Specifications

Dimensions

  • Character Height
    3.5000 in
  • Overall Height
    12.0000 in
  • Thickness
    2.0000 in, 50.80 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification, Safety Identification
  • Backing Material
    Aluminum, Polyethylene
  • Coating
    Matte
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Graphics
    Hearing Protection Symbol
  • Includes
    AC Power Adapter
  • Indoor Outdoor Use
    Indoor
  • Language
    English
  • Material
    Aluminum, Polyethylene
  • Message
    Ear Protection Required 85 Db Or Less None 85 Db Or More
  • Message Header
    Caution
  • Message Or Symbol
    Ear Protection Required 85 Db Or Less None 85 Db Or More
  • Mounting
    Post Mounted
  • Number Of Sides
    1
  • Package Type
    Kit
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Resistance Features
    Weather Resistant
  • Shape
    Rectangle
  • Standards Met
    OSHA 1910.95
  • Symbol Type
    Hearing Protection Symbol
  • Type
    Caution Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)