Motion
170397

BRADY
170397

Lockout Center & Station - Empty, 16 in High, 14 in Wide, Language: English, French, Spanish
Mi Item #15332708
MFR #170397
Price$194.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
170397

Lockout Center & Station - Empty, 16 in High, 14 in Wide, Language: English, French, Spanish
Mi Item #15332708
MFR #170397

Mfr description
170397 LOCKOUT STATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.40/each

Specifications

Dimensions

  • Depth
    3-1/2 in
  • Height
    16 in
  • Width
    14 in

Details

  • Color
    Black, Yellow
  • Cover Type
    Open
  • Equipped Or Empty
    Empty
  • Language
    English, French, Spanish
  • Material
    Polypropylene
  • Standards Met
    REACH
  • Type
    12-Lock Lockout Station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)