Motion
175461

BRADY
175461

Group Lockout Boxe - Portable, Powder-Coated Steel Material, 21 Max Padlocks
Mi Item #15332713
MFR #175461
Price$156.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
175461

Group Lockout Boxe - Portable, Powder-Coated Steel Material, 21 Max Padlocks
Mi Item #15332713
MFR #175461

Mfr description
175461 KIT, METAL STORAGE LOCKBOX, SMALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.97/each

Specifications

Dimensions

  • Depth
    8.2500 in
  • Height
    6.7500 in
  • Maximum Shackle Diameter
    0.3200 in
  • Overall Width
    12.0000 in
  • Width
    12.0000 in

Details

  • Body Material
    Powder-Coated Steel
  • Color
    Red
  • Finish Coating
    Powder Coated
  • Handle Material
    Powder-Coated Steel
  • Max Number Of Padlocks
    21
  • Message
    Group Lock Box
  • Message Language
    English, French, Spanish
  • Mounting
    Portable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)