Motion
175462

BRADY
175462

Group Lockout Boxe - Portable, Polycarbonate, Steel Material, 21 Max Padlocks
Mi Item #15332714
MFR #175462
Price$178.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
175462

Group Lockout Boxe - Portable, Polycarbonate, Steel Material, 21 Max Padlocks
Mi Item #15332714
MFR #175462

Mfr description
175462 KIT, METAL STORAGE LOCKBOX, LARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.71/each

Specifications

Dimensions

  • Depth
    8.2500 in
  • Height
    9.0000 in
  • Maximum Shackle Diameter
    0.3200 in
  • Overall Width
    12.0000 in
  • Width
    12.0000 in

Details

  • Body Material
    Polycarbonate, Steel
  • Color
    White on Red
  • Finish Coating
    Powder Coated
  • Handle Material
    Polycarbonate, Steel
  • Max Number Of Padlocks
    21
  • Message
    Group Lock Box
  • Message Language
    English, French, Spanish
  • Mounting
    Portable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)