Motion
1
Ammonia (IIAR) Pipe Marker Label Kit Permanent Adhesive Vinyl Orange 4"
MI ITEM #15332715
MFR #1
Your Price$841.65/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ammonia (IIAR) Pipe Marker Label Kit Permanent Adhesive Vinyl Orange 4"
MI ITEM #15332715
MFR #1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$841.65/kt(List $1,615.96)

Overview

Mfr description
176221 B30KIT-IIAR 4 IN ORNG B595
  • The simplest solution for the most difficult pipe marker. Label accurately and control inventory with easy-to-assemble, highly durable Ammonia (IIAR) Pipe Marker Label Kits.
  • Modular kit lets you print and assemble labels to your system’s specifications according to the ASME (ANSI) A13.1 standard and IIAR guidelines.
  • Control messaging and inventory by printing ammonia pipe marker labels how you need, when you want
  • Perfect for indoor ice rinks, food and beverage facilities, cold storage and distribution centers, and anywhere industrial refrigeration is common
  • Add specific text and arrow legends to pipe marker body using Brady Workstation premade templates, print, then apply physical state and pressure labels
  • Durable, low-shrink vinyl label with ultra-aggressive adhesive is ideal for labeling a wide variety of pipes
  • Safety orange marker body color reflects most recent IIAR Bulletin 114 update, which denotes toxic contents under ANSI/ASME 13.1

Specifications

  • Type
    Label Kit
  • Repositionable Or Permanent Adhesive
    Permanent
  • Width
    2.2500 in
  • Roll Length
    100 ft
  • For Use With
    Pipe Marker Label Kit
  • Standards Met
    RoHS Compliant with Directive 2011/65/EU and 2015/863
  • Indoor Outdoor Use
    Indoor
  • Part Number Compatibility
    BBP30, BBP31, BBP33, BBP35, BBP37, S3000, S3100, S3700, i3300, i4311, i5300
  • Manufacturer Catalog Number
    176221
  • Manufacturer Product Page
  • Manufacturer Upc Number
    888434621141
  • Harmonization Code
    8443.99.2550

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought