Overview
Mfr description
176223 B30KIT-IIAR 2.25 IN ORNG B595
- The simplest solution for the most difficult pipe marker. Label accurately and control inventory with easy-to-assemble, highly durable Ammonia (IIAR) Pipe Marker Label Kits.
- Modular kit lets you print and assemble labels to your system’s specifications according to the ASME (ANSI) A13.1 standard and IIAR guidelines.
- Control messaging and inventory by printing ammonia pipe marker labels how you need, when you want
- Perfect for indoor ice rinks, food and beverage facilities, cold storage and distribution centers, and anywhere industrial refrigeration is common
- Add specific text and arrow legends to pipe marker body using Brady Workstation premade templates, print, then apply physical state and pressure labels
- Durable, low-shrink vinyl label with ultra-aggressive adhesive is ideal for labeling a wide variety of pipes
- Safety orange marker body color reflects most recent IIAR Bulletin 114 update, which denotes toxic contents under ANSI/ASME 13.1
Specifications
- TypePrinter Supply Kit
- Width15.250
- Part Number CompatibilityBBP30, BBP31, BBP33, BBP35, BBP37, S3000, S3100, S3700, i3300, i4311, i5300
- Manufacturer Catalog Number176223
- Manufacturer Product Page
- Manufacturer Upc Number888434621141
- Harmonization Code8443.99.2550
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data