Motion
176224

BRADY
176224

Labeling Tape & Blank Panel Labeling - Yellow, 2.2500 in, 57.15 mm Width, Vinyl Material, For Use with: Pipes
Mi Item #15332718
MFR #176224
Price$1,244.28/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
176224

Labeling Tape & Blank Panel Labeling - Yellow, 2.2500 in, 57.15 mm Width, Vinyl Material, For Use with: Pipes
Mi Item #15332718
MFR #176224

Mfr description
176224 B30KIT-IIAR 2.25 IN YLW B595
  • The simplest solution for the most difficult pipe marker. Label accurately and control inventory with easy-to-assemble, highly durable Ammonia (IIAR) Pipe Marker Label Kits.
  • Modular kit lets you print and assemble labels to your system’s specifications according to the ASME (ANSI) A13.1 standard and IIAR guidelines.
  • Control messaging and inventory by printing ammonia pipe marker labels how you need, when you want
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,244.28/kt

Specifications

Dimensions

  • Roll Length
    100 ft
  • Width
    2.2500 in, 57.15 mm

Details

  • Additional Details
    Print Technology: Thermal Transfer | Service Temperature Range: -40 °F to 180 °F
  • Color
    Yellow
  • For Use With
    Pipes
  • Harmonization Code
    8443.99.2550
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    176224
  • Manufacturer Product Page
  • Manufacturer Upc Number
    888434621158
  • Material
    Vinyl
  • Number Of Pieces
    1
  • Part Number Compatibility
    BBP30, BBP31, BBP33, BBP35, BBP37, S3000, S3100, S3700, i3300, i4311, i5300
  • Repositionable Or Permanent Adhesive
    Permanent
  • Shape
    Roll
  • Standards Met
    ASME A13.1, RoHS
  • Type
    Pipe Marking Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)