Motion
176243

BRADY
176243

B302 2.25X1 BLK/ORN AMMONIA (IIAR) 50/PK
Mi Item #15332736
MFR #176243
Price$55.96/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
176243

B302 2.25X1 BLK/ORN AMMONIA (IIAR) 50/PK
Mi Item #15332736
MFR #176243

Mfr description
176243 B302 2.25X1 BLK/ORN AMMONIA (IIAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.96/pk

Specifications

Dimensions

  • Character Height
    0.3750 in
  • Marker Height
    2.2500 in
  • Marker Length
    1.0000 in
  • Max Pipe Outside Diameter
    7.8750 in
  • Min Pipe Outside Diameter
    2.5000 in
  • Thickness
    0.0060 in, 0.15 mm

Details

  • Attachment Type
    Self-Adhesive
  • Color
    Orange
  • Graphics
    Liq
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Liq
  • Marker Coating
    Polyester Overlaminate
  • Marker Message Type
    IIAR Legend
  • Marker Style
    Self-Adhesive
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Liq
  • PSC Code
    55121503
  • Standards Met
    IIAR
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)