Overview
Mfr description
M4-143-427 M4-143-427
Specifications
- ColorWhite
- Print TechnologyThermal Transfer
- MaterialSelf-laminating Vinyl
- Overall Height1.2500 in
- Overall Width1.0000 in
- TypeSelf-Laminating Vinyl Wrap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data