Overview
Mfr description
M4-91-427-YL M4-91-427-YL
Specifications
- ColorYellow
- Print TechnologyThermal Transfer
- MaterialSelf-laminating Vinyl
- Overall Height1.5000 in
- Overall Width1.0000 in
- TypeSelf-Laminating Vinyl Wrap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data