Motion
M6-195-481

BRADY
M6-195-481

Polyester Material, Thermal Transfer, 0.9000 in Print Width, 500 Total Labels
MI ITEM #15333872
MFR #M6-195-481
Your Price$173.87/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M6-195-481

Polyester Material, Thermal Transfer, 0.9000 in Print Width, 500 Total Labels
MI ITEM #15333872
MFR #M6-195-481

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$173.87/rl(List $319.93)

Overview

Mfr description
M6-195-481 M6-195-481

Specifications

  • Print Technology
    Thermal Transfer
  • Printable Area Width
    0.9000 in
  • Number Of Labels
    500
  • Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought