Motion
M6-20-486

BRADY
M6-20-486

Polyester Material, Thermal Transfer, 1.0000 in Print Width, 100 Total Labels
MI ITEM #15333897
MFR #M6-20-486
List Price$154.13/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M6-20-486

Polyester Material, Thermal Transfer, 1.0000 in Print Width, 100 Total Labels
MI ITEM #15333897
MFR #M6-20-486

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$154.13/rl for your price

Overview

Mfr description
M6-20-486 M6-20-486

Specifications

  • Print Technology
    Thermal Transfer
  • Printable Area Width
    1.0000 in
  • Number Of Labels
    100
  • Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought