1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
M6-61-423
Polypropylene Material, Thermal Transfer, 1.0000 in Print Width, 0.7500 in Print Height, 250 Total Labels
MI ITEM #
15334203
MFR #
M6-61-423
Your Price
$118.54
/rl
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY M6-61-423
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
M6-61-423
Polypropylene Material, Thermal Transfer, 1.0000 in Print Width, 0.7500 in Print Height, 250 Total Labels
MI ITEM #
15334203
MFR #
M6-61-423
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$118.54
/rl
(List
$218.12
)
Qty
Add to Cart
Overview
Mfr description
M6-61-423 M6-61-423
Specifications
Print Technology
Thermal Transfer
Printable Area Width
1.0000 in
Printable Area Height
0.7500 in
Number Of Labels
250
Material
Polypropylene
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought