Motion
M6-7-422

BRADY
M6-7-422

Polyester Material, Thermal Transfer, 0.5000 in Print Width, 500 Total Labels
MI ITEM #15334222
MFR #M6-7-422
Price$105.89/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M6-7-422

Polyester Material, Thermal Transfer, 0.5000 in Print Width, 500 Total Labels
MI ITEM #15334222
MFR #M6-7-422

Mfr description
M6-7-422 M6-7-422
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.89/rl

Specifications

Dimensions

  • Printable Area Width
    0.5000 in

Details

  • Material
    Polyester
  • Number Of Labels
    500
  • Print Technology
    Thermal Transfer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)