Motion
P-CMY-1

BRADY
P-CMY-1

Ink Cartridge - Inkjet
MI ITEM #15334905
MFR #P-CMY-1
Price$426.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
P-CMY-1

Ink Cartridge - Inkjet
MI ITEM #15334905
MFR #P-CMY-1

Mfr description
P-CMY-1 J7300 CMY INK CARTRIDGE 32 ML
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.58/each

Specifications

Dimensions

  • Overall Depth
    3.9000 in
  • Overall Width
    1.6000 in

Details

  • Color
    Cyan, Magenta, Yellow
  • Material
    Self-laminating Vinyl
  • Print Technology
    Inkjet
  • Type
    Ink Cartridge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)