Overview
Mfr description
SDAL-BLU-38ST-005 SDAL BLU 38ST KEYCODE5
- Everything you love about Velocity Lockout Padlocks in an easy-to-customize format by key code and quantity
- Locks have a dedicated Brady catalog number as well as engraved key code to help you re-order or add onto your system without duplication
- Padlocks meet OSHA requirements to be durable, substantial, standardized, identifiable and exclusively for safety
- Color-matched keys and padlock bodies help workers find the right key for the right lock fast
- Constructed using FDA-approved grease for safe and compliant use in food and beverage facilities
- Energy-isolating design prevents electrical conductivity from the shackle to the key for added protection
- Key-retaining cylinder prevents key removal in the unlocked position, minimizing lost keys and the risk of unauthorized access
- Aluminum padlocks with steel shackles are corrosion-resistant and ideal for general lockout applications where added durability or tamper resistance are needed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data