Overview
Mfr description
SDAL-BLU-38ST-023 SDAL BLU 38ST KEYCODE2
- Specify key code by set to adhere to OSHA’s “one person, one lock, one key” guidance (note: key codes are uniform across colors and padlock styles)
- Each set has a dedicated Brady catalog number as well as the key code engraved on the locks to help you re-order or add onto the system easily and avoid duplication in your facility
- Take advantage of shorter lead times and faster shipping thanks to our in-house inventory
- Skip the forms and phone calls by simply selecting and ordering online
- Brady Safety Lockout Padlocks are designed exclusively for lockout tagout applications as part of an OSHA-compliant safety program
- Keyed alike padlocks reduce the number of keys needed to carry and are ideal for individuals or trades responsible for multiple machines or isolation points
- Aluminum padlocks with steel shackles are durable, corrosion-resistant and ideal for general lockout applications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data