Specifications
Dimensions
- Weight19.108 lbs
Details
- Manufacturer Catalog Number145780M
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2.0
- Product TypePillow Block Roller Bearing Units
- Type2-Bolt Pillow Block
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)