Motion
WSTU-SC-30M-HT

DODGE
WSTU-SC-30M-HT

Take-up Ball Bearing Unit - Side Mount, 30 mm Bore, Normal Duty
Mi Item #15336595
MFR #WSTU-SC-30M-HT
Price$509.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SC-30M-HT

Take-up Ball Bearing Unit - Side Mount, 30 mm Bore, Normal Duty
Mi Item #15336595
MFR #WSTU-SC-30M-HT

Mfr description
073339 WSTU-SC-30M-HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$509.65/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Shaft Diameter
    1.1810 in, 30 mm
  • Size Code
    30M
  • Weight
    2.5 lbs, 1.134 kg

Details

  • Bearing Series
    SC
  • Bore Type
    Cylindrical
  • Duty Type
    Normal Duty
  • Manufacturer Catalog Number
    073339
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Series
    SC
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)