Specifications
Dimensions
- Weight2.86 lbs
Details
- Additional DetailsBuilt on demand (BOD)
- Manufacturer Catalog Number145774
- Measurement StandardImperial
- Product TypePillow Block Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)