Motion
TB-DL-012-NL MOD

DODGE
TB-DL-012-NL MOD

Pillow Block Ball Bearing Unit - Concentric Collar Locking
Mi Item #15336667
MFR #TB-DL-012-NL MOD
Price$258.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-DL-012-NL MOD

Pillow Block Ball Bearing Unit - Concentric Collar Locking
Mi Item #15336667
MFR #TB-DL-012-NL MOD

Mfr description
145775 TB-DL-012-NL MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.99/each

Specifications

Dimensions

  • Weight
    1.56 lbs

Details

  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Locking Collar
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Locking Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)