Overview
Mfr description
3976-22 M18 325 STIFF MODULAR PIPELINE
- High resolution camera provides the industry's clearest image inside of drain lines
- 34 mm self-leveling HDR camera head with Sapphire Crystal lens
- Pitch sensing feature for easier diagnosis and more effective reporting
- 325’ 12 mm Push Cable provides stiffness to push maximum distance
- Telescoping handle and wide wheelbase provide maximum stability
- Swap batteries without system shutdown
- Powered by the M18™ 500GB Control Hub
- Onboard monitor mount for viewing and transportation
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data