Motion
48-22-8392L

MILWAUKEE TOOL
48-22-8392L

PACKOUT™ 20oz Tumbler Lid
Mi Item #15337238
MFR #48-22-8392L
Price$15.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8392L

PACKOUT™ 20oz Tumbler Lid
Mi Item #15337238
MFR #48-22-8392L

Mfr description
48-22-8392L PACKOUT 20OZ TUMBLER LID
  • All Day Hot & Cold Retention
  • Splash Resistant Lid
  • Smooth Open & Close
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.91/each

Specifications

Dimensions

  • Height
    0.9300 in
  • Width
    3.4600 in

Details

  • Features & Benefits
    • All Day Hot & Cold Retention • Splash Resistant Lid • Smooth Open & Close • Dishwasher Safe • Easy Cleaning, Quick Disassembly • Designed for use with PACKOUT™ 20oz Insulated Tumblers • For use with PACKOUT™ • Most Versatile, Durable Modular Storage System
  • Manufacturer Upc Number
    045242858422
  • Material
    Plastic
  • UPC_NO
    045242858422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)