Motion
48-22-8393L

MILWAUKEE TOOL
48-22-8393L

Tool Storage Accessory & Component Part - Plastic, Tumbler Lid
Mi Item #15337239
MFR #48-22-8393L
Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8393L

Tool Storage Accessory & Component Part - Plastic, Tumbler Lid
Mi Item #15337239
MFR #48-22-8393L

Mfr description
48-22-8393L PACKOUT 30OZ TUMBLER LID
  • All Day Hot & Cold Retention
  • Splash Resistant Lid
  • Smooth Open & Close
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $15.91)
USD$14.98/each

Specifications

Dimensions

  • Height
    0.9300 in
  • Width
    3.9000 in

Details

  • Accessory Type
    Tumbler Lid
  • Features & Benefits
    • All Day Hot & Cold Retention • Splash Resistant Lid • Smooth Open & Close • Dishwasher Safe • Easy Cleaning, Quick Disassembly • Designed for use with PACKOUT™ 30oz Insulated Tumblers • For use with PACKOUT™ • Most Versatile, Durable Modular Storage System
  • Manufacturer Upc Number
    045242858439
  • Material
    Plastic
  • UPC_NO
    045242858439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)