Motion
48-80-7060

MILWAUKEE TOOL
48-80-7060

Sanding Band - Coarse Grade, 60 Grit, 0.3750 in Diameter, 13.0000 in Wide
Mi Item #15337246
MFR #48-80-7060
Price$14.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-80-7060

Sanding Band - Coarse Grade, 60 Grit, 0.3750 in Diameter, 13.0000 in Wide
Mi Item #15337246
MFR #48-80-7060

Mfr description
48-80-7060 3/8 X 13 60 GRIT BANDFILE B
  • Faster Material Removal With Ceramic Grain​​
  • Longer Life, Reduced Edge Fraying​
  • Less Loading, Improved Grain Adhesion​​
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.10/each

Specifications

Dimensions

  • Backing Weight
    Y Weight
  • Band Diameter
    0.3750 in
  • Band Width
    13.0000 in
  • Height
    0.1000 in, 2.54 mm
  • Length
    13.0000 in, 330.20 mm
  • Weight
    0.18 lbs, 0.082 kg
  • Width
    13.0000 in, 330.20 mm
  • Width/Diameter
    0.3750 in, 9.52 mm

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Ceramic
  • Backing Material
    Polyester
  • Compatible Tool
    Bandfile
  • Country of Origin
    US
  • Grade
    Coarse
  • Grit Number
    60
  • Includes
    3/8 in x 13.0000 in 60 Grit Bandfile Belt
  • Kit Contents
    3/8 in x 13.0000 in 60 Grit Bandfile Belt
  • Manufacturer Stock Number
    48-80-7060
  • Manufacturer Upc Number
    045242253180
  • Number Of Pieces
    4
  • UPC_NO
    045242253180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)