Overview
Mfr description
2208-20 DUAL RANGE VOLTAGE DETECTOR
- Automatically differentiates 10-49Ṽ & 50-1000Ṽ
- Different colors identify voltage range
- Auto-Off
- Durable belt clip allows for easy storage and retrieval from pocket
- Blade-tip for checking outlets
- CAT IV 1000V safety rating
- Powered by (2) AAA batteries
- 2 Year Warranty
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data